Shop ADD-ON
See all product information
Create Account
6FT NEMA 5-15P MALE TO C15 FEMALE HIGH-TEMPERATURE TEMP 14 AWG 125V AT 15A PVC S
- Mfr # ADD-N5152C15H14G6FRD
- Zoro # G421710189
product price:Â
$
50.19
/ea
Key Features
Color
Red
Voltage Rating
125 V
Jacket Material
Thermoplastic
Cord Length
6 ft
Gauge/Conductor
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-N5152C15H14G6FRD
- Zoro #
- G421710189
- UPC #
- 199278032841
- Country of Origin
- China
- Color
- Red
- Item
- Standard Power Cord
- Voltage Rating
- 125 V
- Jacket Material
- Thermoplastic
- Gauge/Conductor
- 14 ga
Dimensions
- Cord Length
- 6 ft
Description
JT (SERVICE JUNIOR THERMOPLASTIC) RED POWER CABLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.