
6FT NEMA 5-15P/C13 PWR CBL 100-250V 10A
Mfr # ADD-515P2C1314AWG6FTRD
Zoro # G410730082
product price: $33.75
/eaKey Features
Color
Red
Connector on Second End Details
(1) 3-pin IEC 60320 C13 Female
Voltage Rating
120V AC
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-515P2C1314AWG6FTRD
Zoro #
G410730082
UPC #
195285353467
Country of Origin
China
Dimensions
Cord Length
6 ft
Details
Color
Red
Connector on Second End Details
(1) 3-pin IEC 60320 C13 Female
Voltage Rating
120V AC
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Current Rating
15 A
Item
Power Extension Cord
Gauge
14
Connector on First End Details
(1) 3-pin NEMA 5-15P Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.