
6Ft Rj-45 M/M Cat6 Red Cu Pvc Patch Cbl
Mfr # ADD-6FCAT6-RD
Zoro # G0055357
product price: $12.49
/eaSold in multiples of 2 for $24.98
Key Features
Boot Type - Data cable
Snagless
Length - Patch Cord
6 ft
Cable Type
Category 6
Wire Size
24 AWG
Item - Data Cable
Network Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-6FCAT6-RD
Zoro #
G0055357
UPC #
821456533139
Country of Origin
Unknown
Dimensions
Length - Patch Cord
6 ft
Wire Size
24 AWG
Details
Boot Type - Data cable
Snagless
Cable Type
Category 6
Item - Data Cable
Network Cable
Shielding
No
Jacket Color
Red
Jacket Material
Polyvinyl Chloride (PVC)
Features
Unshielded Twisted Pair (UTP)
Jacket Type
CM
Material
Polyvinyl Chloride (PVC), Copper
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Listing
CM
Connector on Second End Details
(1) RJ-45 Network - Male
Device Supported
Hub, Network Device, Switch, Media Converter, Router, Patch Panel
Connector on First End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through
Cable Characteristic
Patch Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.