Zoro Homepage

6Ft Rj-45 M/M Cat6 Red Cu Pvc Patch Cbl

  • Mfr # ADD-6FSLCAT6-RD

  • Zoro # G0104506


product price: $10.75
/ea
Sold in multiples of 2 for $21.50

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Clear Claw, Snagless
Length - Patch Cord
6 ft
Jacket Color
Red
Jacket Type
CM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-6FSLCAT6-RD
Zoro #
G0104506
UPC #
821456135791
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Clear Claw, Snagless
Jacket Color
Red
Jacket Type
CM
Material
Polyvinyl Chloride (PVC), Copper
Jacket Material
Polyvinyl Chloride (PVC)
Features
Unshielded Twisted Pair (UTP)
Cable Type
Category 6
Shielding
No
Cable Listing
CM
Cable Characteristic
Patch Cable
Connector on First End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through
Connector Gender on First End
Male
Connector Gender on Second End
Male
Device Supported
Hub, Switch, Router, Media Converter, Network Device, Patch Panel
Connector on Second End Details
(1) RJ-45 Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.