Zoro Homepage

6Ft Rj-45 M/M Cat6 Yellow Cu Patch Cbl

  • Mfr # ADD-6FCAT6-YW

  • Zoro # G0063748


product price: $10.65
/ea
Sold in multiples of 2 for $21.30

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
6 ft
Jacket Color
Yellow
Material
Copper, Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-6FCAT6-YW
Zoro #
G0063748
UPC #
821456533177
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Yellow
Material
Copper, Polyvinyl Chloride (PVC)
Jacket Type
CM
Shielding
No
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Features
Unshielded Twisted Pair (UTP)
Cable Configuration
Straight-through
Device Supported
Hub, Patch Panel, Media Converter, Router, Switch, Network Device
Connector on First End Details
(1) RJ-45 Network - Male
Cable Characteristic
Patch Cable
Connector Gender on First End
Male
Cable Listing
CM
Connector Gender on Second End
Male
Connector on Second End Details
(1) RJ-45 Network - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.