
6Ft Rj-45 M/M Cat6A Blue Cu Patch Cbl
Mfr # ADD-6FCAT6A-BE
Zoro # G0186056
product price: $10.75
/eaKey Features
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Cable Type
Category 6a
Wire Gauge
24 AWG
Item - Data Cable
Network Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-6FCAT6A-BE
Zoro #
G0186056
UPC #
821456776307
Country of Origin
Unknown
Details
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Cable Type
Category 6a
Wire Gauge
24 AWG
Item - Data Cable
Network Cable
Features
Booted
Color
Blue
Jacket Material
Polyvinyl Chloride (PVC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.