
6Ft Rj-45 M/M Cat6A Red Cu Pvc Patch Cbl
Mfr # ADD-6FCAT6AS-RD
Zoro # G9868180
product price: $19.69
/eaKey Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
6 ft
Jacket Color
Red
Features
Booted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-6FCAT6AS-RD
Zoro #
G9868180
UPC #
821456177920
Country of Origin
Unknown
Dimensions
Length - Patch Cord
6 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Red
Features
Booted
Jacket Type
CM
Shielding
Yes
Material
Polyvinyl Chloride (PVC), Copper
Cable Type
Category 6a
Jacket Material
Polyvinyl Chloride (PVC)
Boot Color
Clear
Connector Type on First End
RJ-45 Network - Male
Cable Characteristic
Patch Cable
Connector Gender on First End
Male
Device Supported
Router, Hub, Network Device, Media Converter, Patch Panel, Switch
Connector Gender on Second End
Male
Connector Type on Second End
RJ-45 Network - Male
Cable Listing
CM
Cable Configuration
Straight-through
Connector on Second End Details
(1) RJ-45 Network - Male
Connector on First End Details
(1) RJ-45 Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.