Zoro Homepage

6Ft Rj-45 M/M Cat6A Yellow Cu Patch Cbl

  • Mfr # ADD-6FCAT6AS-YW

  • Zoro # G9868445


product price: $15.79
/ea

Key Features

Boot Type - Data cable
Snagless
Length - Patch Cord
6 ft
Cable Type
Category 6a
Wire Size
24 AWG
Jacket Type
CM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-6FCAT6AS-YW
Zoro #
G9868445
UPC #
821456180050
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6 ft
Wire Size
24 AWG

Details

Boot Type - Data cable
Snagless
Cable Type
Category 6a
Jacket Type
CM
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Color
Yellow
Shielding
Yes
Item - Data Cable
Network Cable
Features
Booted
Material
Copper, Polyvinyl Chloride (PVC)
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Characteristic
Patch Cable
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on First End
Male
Cable Listing
CM
Connector Gender on Second End
Male
Cable Configuration
Straight-through
Device Supported
Switch, Router, Media Converter, Patch Panel, Network Device, Hub
Boot Color
Clear
Connector Type on First End
RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.