
6Ft Rj-45 M/M Gray Cat6 Utp Patch Cbl
Mfr # ADD-6FCAT6-GY
Zoro # G9985966
product price: $8.99
/eaSold in multiples of 2 for $17.98
Key Features
Boot Type - Data cable
Snagless
Length - Patch Cord
6 ft
Cable Type
Category 6
Wire Size
24 AWG
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-6FCAT6-GY
Zoro #
G9985966
UPC #
821456044642
Country of Origin
Unknown
Dimensions
Length - Patch Cord
6 ft
Wire Size
24 AWG
Details
Boot Type - Data cable
Snagless
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
CM
Shielding
No
Item - Data Cable
Network Cable
Jacket Color
Gray
Features
Unshielded Twisted Pair (UTP)
Material
Copper, Polyvinyl Chloride (PVC)
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Connector on First End Details
(1) RJ-45 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Device Supported
Network Device, Hub, Patch Panel, Switch, Router, Media Converter
Cable Listing
CM
Connector Type on First End
RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Cable Configuration
Straight-through
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.