6FT SAMSUNG AD-6019R COMP PWR ADPT 19V
Mfr # AD-6019R-AA
Zoro # G622442339
product price: $69.19
/eaKey Features
Environmentally Friendly
Yes
Maximum Output Current
3.16 A
Height
1.5 in
Depth
7.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD-6019R-AA
Zoro #
G622442339
UPC #
195285029430
Country of Origin
China
Dimensions
Height
1.5 in
Depth
7.5 in
Width
3.5 in
Cable Length
6 ft
Details
Environmentally Friendly
Yes
Maximum Output Current
3.16 A
Color
Black
Compatible Devices
Notebook
Item
Power Adapter
Output Voltage
19 V DC
Compatibility
Samsung Notebooks
Maximum Output Power
60 W
Package Contents
60W Power Adapter1 x Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.