Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT USB 2.0 (A)/MICRO-USB 2.0 (B) M/M

  • Mfr # USB2MICROUSBLT6

  • Zoro # G721704857


product price: $9.35
/ea
Sold in multiples of 2 for $18.70

Key Features

Color
Black
Cable Type
USB
Connector Gender on First End
Male
Width
4.5 in
End 2 Connection Type
Micro USB 2.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2MICROUSBLT6
Zoro #
G721704857
UPC #
606449172010
Country of Origin
Viet Nam

Dimensions

Width
4.5 in
Height
7.5 in
Overall Length
70.9 in

Details

Color
Black
Cable Type
USB
Connector Gender on First End
Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Device Supported
Smartphone, Notebook, MP3 Player, PC, Tablet, USB Charger
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Features
Left-angled Connector
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Gender on Second End
Male

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.