Zoro Homepage

6FT USB 2.0 C MALE TO USB 2.0 A MALE BLACK CABL

  • Mfr # USBC2USB6F

  • Zoro # G710728369


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Cable Type
USB-C/USB-A
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC2USB6F
Zoro #
G710728369
UPC #
195285107251
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Cable Type
USB-C/USB-A
Connector Gender on Second End
Male
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector on Second End Details
1 x USB 3.0 Type A - Male
Connector Gender on First End
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.