
6FT USB 3.0 A MALE TO FEMALE BLACK CABLE
Mfr # USB3EXTAA6-AO
Zoro # G310729261
product price: $9.29
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Features
Flexible
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3EXTAA6-AO
Zoro #
G310729261
UPC #
821456726081
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Features
Flexible
Cable Type
USB
Cable Characteristic
Extension Cable
Device Supported
Scanner, Notebook, USB Hub, Printer, PC, USB Charger
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector Gender on First End
Male
Connector Gender on Second End
Female
Connector on Second End Details
1 x USB 3.0 Type A - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.