
6FT USB 3.1 C M/M BLACK CBL
Mfr # USBC2USBCRT6FB
Zoro # G310729971
product price: $8.55
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
Cable Length
6 ft
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
Right-angled Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC2USBCRT6FB
Zoro #
G310729971
UPC #
821456536536
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
Right-angled Connector
Cable Type
USB-C
Device Supported
Keyboard, External Hard Drive, MacBook, Notebook, Mouse, PC, Flash Drive
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector on Second End Details
1 x USB 3.1 Type C - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.