
6Ft Usb 3.1 Type (C) Male To Displayport Male Black Adapter Cable w/
Mfr # USBC2DPMMAL-AA
Zoro # G0046729
product price: $27.75
/eaKey Features
Cable Length
6 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Color
Aluminum
Compatible With
Apple - Macbook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC2DPMMAL-AA
Zoro #
G0046729
UPC #
821456719502
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Details
Item
A/V Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Color
Aluminum
Compatible With
Apple - Macbook
Cable Type
DisplayPort/USB-C
Device Supported
Projector, Notebook, MacBook, Monitor, Audio/Video Device, PC
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video Male
Compatibility
Apple - Macbook
Connector on First End Details
1 x USB 3.1 Type C Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.