
6FT USB C 3.0 TO HDMI 2.0 BLACK CABLE FOR RESOLUTION UP TO 4096X2160 DCI
Mfr # USBC2H4MM6F-AA
Zoro # G710726013
product price: $14.15
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
Cable Length
6 ft
End 2 Connection Type
HDMI 2.0 Digital Audio/Video - Male
Color
Black
Cable Type
HDMI/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC2H4MM6F-AA
Zoro #
G710726013
UPC #
195285329318
Country of Origin
Multiple
Dimensions
Cable Length
6 ft
Details
Item
A/V Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
HDMI 2.0 Digital Audio/Video - Male
Color
Black
Cable Type
HDMI/USB-C
Features
Digital Cinema Interface (DCI)
Supported Resolution
4096 x 2160
Device Supported
Audio/Video Device
Connector on Second End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector Gender on First End
Male
Supported Resolutions
4096 x 2160
Connector Gender on Second End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.