
6Ft Usb To Dvi-D M/M Black Adapter Cbl
Mfr # USBC2DVIDMM6F-AO
Zoro # G0011071
product price: $50.79
/eaKey Features
Cable Length
6 ft
End 1 Connection Type
(1) USB 3.1 Type C
End 2 Connection Type
(1) 25-pin DVI-D (Dual-Link) Digital Video
Color
Black
Cable Type
DVI-D/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC2DVIDMM6F-AO
Zoro #
G0011071
UPC #
821456230519
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Details
Item
Video/Data Transfer Cable
End 1 Connection Type
(1) USB 3.1 Type C
End 2 Connection Type
(1) 25-pin DVI-D (Dual-Link) Digital Video
Color
Black
Cable Type
DVI-D/USB-C
Device Supported
Monitor, Video Device, Notebook, Smartphone, Projector, PC, Tablet
Supported Resolution
2560 x 1600
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.