Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6Ft Vga M/M Black Cbl

  • Mfr # VGAMF6

  • Zoro # G0010432


product price: $16.35
/ea

Key Features

Cable Length
6 ft
Color
Black
Cable Type
VGA
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGAMF6
Zoro #
G0010432
UPC #
821456041092
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Item
Video Cable
Color
Black
Cable Type
VGA
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Female
Device Supported
Video Device
Supported Resolution
1920 x 1200

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.