Shop ADD-ON
See all product information
6IN RJ-45 MALE TO RJ-45 MALE CAT6 STRAIGHT BLACK SLIM UTP COPPER PVC P
Mfr # ADD-0-5FSLCAT6-BK
Zoro # G210726223
original price:Â $5.19 , new price: $4.95 , 4 percent off
new price:Â $4.95
/ea
Sold in multiples of 2 for $9.90
Key Features
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-0-5FSLCAT6-BK
Zoro #
G210726223
UPC #
821456734444
Country of Origin
United States
Dimensions
Cable Length
6 in
Wire Size
28 AWG
Details
Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Black
Cable Jacket Material
Polyvinyl Chloride (PVC); Copper
Cable Type
Category 6
Shielded / Unshielded
Unshielded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.