Shop ADD-ON
See all product information
Create Account
6IN RJ-45 MALE TO RJ-45 MALE CAT7 STRAIGHT BLUE S/FTP COPPER PVC PATCH
- Mfr # ADD-0-5FCAT7-BE
- Zoro # G210728586
product price:Â
$
8.89
/ea
Key Features
Category - Data Cable
Category 7
Material
Polyvinyl Chloride
Jacket Material
Polyvinyl Chloride
Connector Type
Straight
Connection 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-0-5FCAT7-BE
- Zoro #
- G210728586
- UPC #
- 821456736844
- Country of Origin
- Multiple
- Category - Data Cable
- Category 7
- Material
- Polyvinyl Chloride
- Jacket Material
- Polyvinyl Chloride
- Connector Type
- Straight
- Item
- Network Cable
- Connection 1 Gender
- Male
- Color
- Blue
- Connection 2 Gender
- Male
- Wire Gauge
- 26 AWG
- Boot Type
- Snagless
- Shielded / Unshielded
- Yes
Dimensions
- Cable Length
- 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.