
6IN RJ-45 M/M CAT6 BLACK CU PATCH CBL
Mfr # ADD-0-5FCAT6-BK
Zoro # G110725746
product price: $6.25
/eaSold in multiples of 3 for $18.75
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-0-5FCAT6-BK
Zoro #
G110725746
UPC #
821456732228
Country of Origin
China
Dimensions
Length - Patch Cord
6 in
Details
Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Wire Gauge
24 AWG
Features
Unshielded Twisted Pair (UTP)
Color
Black
Jacket Material
PVC
Jacket Type
CM
Conductor Material
Copper
Cable Listing
CM
Cable Configuration
Straight-through
Device Supported
Network Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.