6IN USB 2.0 A MALE TO LIGHTNING MALE WHITE CABL

  • Mfr # USB2LGT6INW

  • Zoro # G210727244


product price: $12.15
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
6 in
End 2 Connection Type
Lightning - Male
Color
White
Cable Type
Lightning/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2LGT6INW
Zoro #
G210727244
UPC #
195285027580
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Color
White
Cable Type
Lightning/USB
Device Supported
Notebook, USB Charger, Tablet, Smartphone, PC
Connector Gender on Second End
Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x Lightning - Male
Connector Gender on First End
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.