Zoro Homepage

6IN USB 2.0 A MALE TO MICRO-USB 2.0 B MALE BLACK CABL

  • Mfr # USB2MICROUSB6IN

  • Zoro # G510728170


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

End 1 Connection Type
Micro USB 2.0 Type B - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Cable Type
Micro-USB/USB
Device Supported
USB Charger, Smartphone, MP3 Player, PC, Notebook, Tablet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2MICROUSB6IN
Zoro #
G510728170
UPC #
195285027016
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
Data Transfer Cable
End 1 Connection Type
Micro USB 2.0 Type B - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Cable Type
Micro-USB/USB
Device Supported
USB Charger, Smartphone, MP3 Player, PC, Notebook, Tablet
Connector on Second End Details
USB 2.0 Type A - Male
Connector on First End Details
Micro USB 2.0 Type B - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.