Shop ADD-ON
See all product information
Create Account
6IN WHITE CAT 6A SLIM PVC ETHERNET CABLE SNAGLESS CLEAR-CLAW RJ-45 M/M
- Mfr # ADD-0-5FSLCAT6A-WE
- Zoro # G922442510
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Key Features
Cable Jacket Color
White
Cable Jacket Material
Polyvinyl Chloride
End 2 Gender
Male
End 2 Connection Type
RJ-45
Performance Category
Category 6a
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-0-5FSLCAT6A-WE
- Zoro #
- G922442510
- UPC #
- 195285580276
- Country of Origin
- China
- Item
- Network Cable
- Cable Jacket Color
- White
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6a
- Fire Rating - Data Cable
- CM
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
Dimensions
- Cable Length
- 6 in
- Wire Size
- 28 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.