Shop ADD-ON
See all product information
Create Account
7 in. USB 3.1 Type Male to USB 3.0 Female Black Adapter Cable, Pack of 5, 5PK
- Mfr # USBC2USB3FB-5PK
- Zoro # G324187002
product price:Â
$
42.29
/pk of 5, $8.46/ea
Key Features
Color
Black
End 2 Connection Type
USB 3.0 Type A - Female
Cable Type
USB
End 1 Connection Type
USB 3.1 Type C - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USBC2USB3FB-5PK
- Zoro #
- G324187002
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- End 2 Connection Type
- USB 3.0 Type A - Female
- Cable Type
- USB
- End 1 Connection Type
- USB 3.1 Type C - Male
- Item
- Data Transfer Cable
Description
This 5-pack of 17cm ( 7in) USB 3.1 ( C) male to USB 3.0 ( A) female black adapter cables will allow your USB 3.1 ( C) equipped laptop or computer to plug into any USB 3.0 ( A) device such as printers, external hard drives, tablets or any other USB ( A) equipped devices. Reversible USB Type ( C) makes it easy to connect without having to see which side is up or down. Specifications No of Ports: 0. Compatible OEM: Industry Standard. Connector 1: USB 3.1 ( C). Connector 1 Gender: Male. Connector 2: USB 3.0 ( A). Connector 2 Gender: Female. Family Type: USB to USB. Length: 0.55 ft.. Type: Adapter Cable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.