Zoro Homepage
This item is Discontinued.
Add-On 70Ft Rj-45 M/M Black Cat6A Utp Patch Cbl ADD-70FCAT6A-BK

70Ft Rj-45 M/M Black Cat6A Utp Patch Cbl (Discontinued)

  • Mfr # ADD-70FCAT6A-BK
  • Zoro # G9992126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-70FCAT6A-BK
Zoro #
G9992126
UPC #
821456109358
Country of Origin
Unknown

Dimensions

Length - Patch Cord
70 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Black
Cable Type
Category 6a
Features
Unshielded Twisted Pair (UTP)
Jacket Type
CM
Material
Copper, Polyvinyl Chloride (PVC)
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
No
Cable Configuration
Straight-through
Connector on First End Details
(1) RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Cable Characteristic
Patch Cable
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Connector Gender on First End
Male
Device Supported
Network Device, Router, Switch, Media Converter, Patch Panel, Hub
Cable Listing
CM
Connector Gender on Second End
Male
Data Transfer Rate
1 Gbit/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.