70M LC (MALE) TO LC (MALE) YELLOW OS2 DUPLEX FIBER OFNR (RISER-RATED) PATCH CABLE
- Mfr # ADD-LC-LC-70M9SMF
- Zoro # G122601915
product price:Â
$
63.45
/ea
Key Features
Cable Length
229.66 ft
Features
Stranded
Clad Dimension
125 µm
Standards
TIA compliant
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-70M9SMF
- Zoro #
- G122601915
- UPC #
- 821455544242
- Country of Origin
- China
Dimensions
- Cable Length
- 229.66 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Details
- Features
- Stranded
- Standards
- TIA compliant
- Item
- Network Cable
- Color
- Blue
- For Use With
- Network Device
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Yellow
- Mode
- Single Mode
- Simplex/Duplex/Multifiber
- Duplex
- Jacket Material
- Polyvinyl Chloride
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.