7FT RJ-45 MALE TO RJ-45 MALE CAT5E STRAIGHT GREEN UTP COPPER PVC PATCH
- Mfr # ADD-7FCAT5E-GN
- Zoro # G510727975
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Performance Category
Category 5e
End 1 Gender
Male
Fire Rating - Data Cable
CM
Cable Length
7 ft
Wire Size
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-7FCAT5E-GN
- Zoro #
- G510727975
- UPC #
- 821456735762
- Country of Origin
- Multiple
- Performance Category
- Category 5e
- End 1 Gender
- Male
- Fire Rating - Data Cable
- CM
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- Cable Jacket Color
- Green
- End 2 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
Dimensions
- Cable Length
- 7 ft
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.