Shop ADD-ON
See all product information
Create Account
7Ft Rj-45 (Male) To Rj-45 (Male) Red Slim Cat6A Snagless Boot Utp Pvc
- Mfr # ADD-7FSLCAT6-RD
- Zoro # G9848696
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless, Clear Claw
Length - Patch Cord
7 ft
Jacket Color
Red
Wire Size
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-7FSLCAT6-RD
- Zoro #
- G9848696
- UPC #
- 821456058960
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Snagless, Clear Claw
- Jacket Color
- Red
- Material
- Polyvinyl Chloride
- Shielding
- No
- Jacket Type
- CM
- Cable Type
- Category 6
- Features
- Unshielded Twisted Pair (UTP)
- Jacket Material
- Polyvinyl Chloride (PVC)
- Connector Type on Second End
- RJ-45 Network - Male
- Cable Configuration
- Straight-through
- Device Supported
- Network Device
- Connector on Second End Details
- (1) RJ-45 Network - Male
- Cable Characteristic
- Patch Cable
- Connector Type on First End
- RJ-45 Network - Male
- Connector Gender on First End
- Male
- Connector on First End Details
- (1) RJ-45 Network - Male
- Cable Listing
- CM
- Connector Gender on Second End
- Male
- Color
- Red
- Shielded / Unshielded
- Unshielded
- Item
- Network Cable
- Wire Gauge
- 28 AWG
- Boot Type
- Snagless
Dimensions
- Length - Patch Cord
- 7 ft
- Wire Size
- 24 AWG
- Cable Length
- 7 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.