This item is Discontinued.

This item is Discontinued.
7Ft Rj-45 (Male) To Rj-45 (Male) Straight Black Cat6 Utp Pvc Copper (Discontinued)
Mfr #
ADD-7FCAT6-BK-TAA
Zoro #
G9983909
UPC # 821456256960
Country of Origin Unknown
Category Ethernet Cables & Patch Cords
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-7FCAT6-BK-TAA
Zoro #
G9983909
UPC #
821456256960
Country of Origin
Unknown
Dimensions
Length - Patch Cord
7 ft
Wire Size
24 AWG
Details
Boot Type - Data cable
Snagless
Standards
TAA Compliant
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Material
Copper, Polyvinyl Chloride (PVC)
Shielding
No
Jacket Color
Black
Jacket Type
CM
Item - Data Cable
Network Cable
Features
Booted, Unshielded Twisted Pair (UTP)
Device Supported
Network Device, Media Converter, Switch, Hub, Patch Panel, Router
Connector Type on Second End
RJ-45 Network - Male
Boot Color
Clear
Connector Gender on First End
Male
Connector Type on First End
RJ-45 Network - Male
Cable Listing
CM
Connector on First End Details
(1) RJ-45 Network - Male
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.