Shop ADD-ON
See all product information
Create Account
7FT RJ-45 MALE TO RJ-45 MALE STRAIGHT PINK CAT5E UTP COPPER PVC PATCH
- Mfr # ADD-7FCAT5E-PK
- Zoro # G310727809
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Color
Pink
Wire Gauge
24 AWG
Boot Type
Snagless
Connection 1 Gender
Male
Connector Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-7FCAT5E-PK
- Zoro #
- G310727809
- UPC #
- 821456031765
- Country of Origin
- China
- Color
- Pink
- Wire Gauge
- 24 AWG
- Boot Type
- Snagless
- Item
- Network Cable
- Connection 1 Gender
- Male
- Connector Type
- Straight
- Shielded / Unshielded
- Unshielded
- Category - Data Cable
- Category 5e
- Material
- Copper
- Jacket Material
- Polyvinyl Chloride
- Connection 2 Gender
- Male
Dimensions
- Cable Length
- 7 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.