Zoro Homepage

7Ft Rj-45 M/M Purple Cat6A Utp Patch Cbl

  • Mfr # ADD-7FCAT6A-PE-TAA

  • Zoro # G9989204


product price: $17.95
/ea

Key Features

Boot Type - Data cable
Snagless
Length - Patch Cord
7 ft
Standards
TAA Compliant
Cable Type
Category 6a
Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-7FCAT6A-PE-TAA
Zoro #
G9989204
UPC #
821456249078
Country of Origin
Unknown

Dimensions

Length - Patch Cord
7 ft
Wire Size
24 AWG

Details

Boot Type - Data cable
Snagless
Standards
TAA Compliant
Cable Type
Category 6a
Features
Booted, Unshielded Twisted Pair (UTP)
Jacket Type
CM
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
No
Jacket Color
Purple
Material
Polyvinyl Chloride (PVC), Copper
Item - Data Cable
Network Cable
Connector Type on Second End
RJ-45 Network - Male
Connector Gender on Second End
Male
Device Supported
Router, Switch, Patch Panel, Media Converter, Network Device, Hub
Cable Characteristic
Patch Cable
Data Transfer Rate
10 Gbit/s
Cable Listing
CM
Cable Configuration
Straight-through
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Boot Color
Clear
Connector Gender on First End
Male
Connector on First End Details
(1) RJ-45 Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.