Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7M Sc M/M Om5 Lime Green Fiber Patch Cbl

  • Mfr # ADD-SC-SC-7M5OM5

  • Zoro # G0113947


product price: $46.19
/ea

Key Features

Item - Data Cable
Network Cable
Connector Type - Patch Cord
2 x SC Network - Male
Clad Dimension
50 &micro
Color
Lime Green
Single Mode/Multi-Mode
Multi-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-SC-SC-7M5OM5
Zoro #
G0113947
UPC #
821456516613
Country of Origin
Unknown

Dimensions

Clad Dimension
50 &micro

Details

Item - Data Cable
Network Cable
Connector Type - Patch Cord
2 x SC Network - Male
Color
Lime Green
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Features
Stranded
Jacket Type
OFNR

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.