
8-Pack Formerly Brocade E1Mg-Sx-Om Comp
Mfr # E1MG-SX-OM-8-AO
Zoro # G1828124
product price: $317.99
/pk 8, $39.75/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Standards
TAA Compliant
Network Technology
1000Base-SX
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1MG-SX-OM-8-AO
Zoro #
G1828124
UPC #
821455731147
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Standards
TAA Compliant
Network Technology
1000Base-SX
Item
SFP (mini-GBIC)
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Connector Type
LC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.