8FT HDMI 1.4 MALE TO MALE BLACK CABLE MAX RESOLUTION UP TO 4096X2160 DCI

  • Mfr # HDMIHSMM8

  • Zoro # G210729385


product price:  $13.69
/ea

Key Features

Device Supported
Audio/Video Device
Color
Black
Connector on Second End Details
(1) HDMI 1.4 Digital Audio/Video - Male
Cable Length
8 ft
Connector on First End Details
(1) HDMI 1.4 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDMIHSMM8
Zoro #
G210729385
UPC #
195285026552
Country of Origin
China

Dimensions

Cable Length
8 ft

Details

Item
A/V Cable
Device Supported
Audio/Video Device
Color
Black
Connector on Second End Details
(1) HDMI 1.4 Digital Audio/Video - Male
Connector on First End Details
(1) HDMI 1.4 Digital Audio/Video - Male
Cable Type
HDMI
Supported Resolution
4096 x 2160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.