
8Ft Rj-45 M/M Cat6 Blue Cu Pvc Patch Cbl
Mfr # ADD-8FCAT6-BE
Zoro # G0068106
product price: $13.69
/eaKey Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
8 ft
Jacket Color
Blue
Jacket Type
CM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-8FCAT6-BE
Zoro #
G0068106
UPC #
821456533016
Country of Origin
Unknown
Dimensions
Length - Patch Cord
8 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Blue
Jacket Type
CM
Features
Unshielded Twisted Pair (UTP)
Jacket Material
Polyvinyl Chloride (PVC)
Material
Copper, Polyvinyl Chloride (PVC)
Cable Type
Category 6
Shielding
No
Connector on First End Details
(1) RJ-45 Network - Male
Cable Listing
CM
Cable Characteristic
Patch Cable
Connector Gender on First End
Male
Connector Gender on Second End
Male
Device Supported
Switch, Media Converter, Router, Hub, Patch Panel, Network Device
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.