
8FT RJ-45 M/M CAT6 GRAY CU PATCH CBL
Mfr # ADD-8FCAT6NB-GY-LLBL
Zoro # G010728021
product price: $13.15
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-8FCAT6NB-GY-LLBL
Zoro #
G010728021
UPC #
195285764973
Country of Origin
United States
Dimensions
Length - Patch Cord
8 ft
Details
Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Type
CM
Features
Non-booted, Unshielded Twisted Pair (UTP)
Wire Gauge
24 AWG
Color
Gray
Conductor Material
Copper
Jacket Material
PVC
Device Supported
Network Device
Cable Configuration
Straight-through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.