8Gb T7B77Ut Ddr4 2133Mhz Sodimm F/ Hp

  • Mfr # T7B77UT-AA

  • Zoro # G0827369


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Unbuffered
Memory Voltage
1.20V
Memory Rank
Single-rank
Memory Size
8 GB
Memory Standard
DDR4-2133/PC4-17066
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7B77UT-AA
Zoro #
G0827369
UPC #
821455633106
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Signal Processing
Unbuffered
Memory Voltage
1.20V
Memory Rank
Single-rank
Memory Standard
DDR4-2133/PC4-17066
Item
RAM Module
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 8GB
Memory Speed
2133 MHz
Device Supported
Notebook
Number of Pins
260
Error Checking
Non-ECC
CAS Latency
CL15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.