Shop ADD-ON
See all product information
Create Account
8M SC TO LC YELLOW OS2 DUPLEX OFNR (RISER-RATED) TAA SMF FIBER PATCH CABLE
- Mfr # ADD-SC-LC-8M9SMF-TAA
- Zoro # G823563673
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
LC Network - Male
NEC Article and Type
OFNR
Cable Jacket Material
Polyvinyl Chloride
End 1 Gender
Male
End 1 Connection Type
SC Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SC-LC-8M9SMF-TAA
- Zoro #
- G823563673
- UPC #
- 821455410073
- Country of Origin
- United States
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- NEC Article and Type
- OFNR
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Gender
- Male
- End 1 Connection Type
- SC Network
- Cable Jacket Color
- Yellow
- End 2 Gender
- Male
Dimensions
- Cable Length
- 26.25 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.