
8TB 2.5IN SATA III SSD
Mfr # ADD-SSDHC8TB
Zoro # G410729710
product price: $5,142.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
8 TB
Standards
TAA Compliant
Wireless LAN
No
Drive Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SSDHC8TB
Zoro #
G410729710
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
4 in
Width
2.8 in
Height
0.3 in
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
8 TB
Standards
TAA Compliant
Wireless LAN
No
Drive Interface
SATA
Max. Write Transfer Rate
535 MB/s
Features
Shock Resistant
Endurance (TBW)
5696 TB
Max. Read Transfer Rate
555 MB/s
Random 4KB Write
89000IOPS
Random 4KB Read
96000IOPS
Drive Type
Internal
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Durability
Shock Resistant
Maximum Write Transfer Rate
535-MB/s
Storage Capacity
8 TB
Maximum Read Transfer Rate
555-MB/s
Drive Interface Standard
SATA/600
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.