Zoro Homepage

9Ft Rj-45 M/M Cat6 Purple Cu Patch Cbl

  • Mfr # ADD-9FCAT6S-PE

  • Zoro # G0097512


product price: $37.55
/ea

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
9 ft
Jacket Color
Purple
Jacket Type
CM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-9FCAT6S-PE
Zoro #
G0097512
UPC #
821456176008
Country of Origin
Unknown

Dimensions

Length - Patch Cord
9 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Purple
Jacket Type
CM
Shielding
Yes
Material
Polyvinyl Chloride (PVC), Copper
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Features
Booted
Boot Color
Clear
Connector Gender on First End
Male
Device Supported
Hub, Switch, Media Converter, Network Device, Patch Panel, Router
Connector on First End Details
(1) RJ-45 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Characteristic
Patch Cable
Cable Listing
CM
Connector Gender on Second End
Male
Cable Configuration
Straight-through

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.