Zoro Homepage

9Ft Rj-45 M/M Cat6A Blue Cu Patch Cbl

  • Mfr # ADD-9FCAT6A-BE

  • Zoro # G0165537


product price: $20.75
/ea

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
9 ft
Jacket Color
Blue
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-9FCAT6A-BE
Zoro #
G0165537
UPC #
821456221876
Country of Origin
Unknown

Dimensions

Length - Patch Cord
9 ft
Wire Size
28 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Blue
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6a
Shielding
No
Features
Unshielded Twisted Pair (UTP)
Jacket Type
CM
Material
Copper, Polyvinyl Chloride (PVC)
Cable Listing
CM
Data Transfer Rate
10 Gbit/s
Connector Gender on Second End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on First End
Male
Cable Configuration
Straight-through
Device Supported
Media Converter, Router, Patch Panel, Switch, Hub, Network Device
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Characteristic
Patch Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.