
Accedian 7Sv-000 Comp Taa Sfp Rj-45 Xcvr
Mfr # 7SV-000-AO
Zoro # G3573426
product price: $63.79
/eaKey Features
Application
Data Networking
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) LC 1000Base-T Network
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7SV-000-AO
Zoro #
G3573426
UPC #
821455600214
Country of Origin
Unknown
Details
Application
Data Networking
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
Item
SFP (mini-GBIC)
Interfaces/Ports Details
(1) LC 1000Base-T Network
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Network Technology
100/1000Base-T
Number of Ports
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.