Zoro Homepage

Accedian 7Sz-100 Comp Taa Sfp Lc Xcvr

  • Mfr # 7SZ-100-AO

  • Zoro # G1898194


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Network Technology
1000Base-BX
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7SZ-100-AO
Zoro #
G1898194
UPC #
821456236573
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Network Technology
1000Base-BX
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Connector Type
LC
Media Type Supported
Optical Fiber
Item
SFP

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.