Zoro Homepage

ACCEDIAN/CALIX/JUNIPER COMP XCVR 30M

  • Mfr # SFP-10GBASE-T-ACCXJ-AO

  • Zoro # G510725742


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Connector Type
RJ-45
Depth
2.2"
Width
0.6 in
Height
0.4 in
Network Technology
100/1000/10000Base-TX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10GBASE-T-ACCXJ-AO
Zoro #
G510725742
UPC #
195285763457
Country of Origin
Multiple

Dimensions

Depth
2.2"
Width
0.6 in
Height
0.4 in

Details

Item
SFP+
Connector Type
RJ-45
Network Technology
100/1000/10000Base-TX
Maximum Distance Supported
0.03 km
Maximum Data Transfer Rate
10-Gbit/s
Interfaces/Ports Details
RJ-45 10000Base-TX Network
Network Standard
100/1000/10000Base-TX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.