This item is Discontinued.

Add-On Add-onputer Peripherals; L MDISPORT2VGAMM3B-5PK Addon 5 Pack 3 ft. Mdp To Vga M-M Converter MDISPORT2VGAMM3B-5PK

Add-onputer Peripherals; L MDISPORT2VGAMM3B-5PK Addon 5 Pack 3 ft. Mdp To Vga M-M Converter (Discontinued)

  • Mfr # MDISPORT2VGAMM3B-5PK
  • Zoro # G903901937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDISPORT2VGAMM3B-5PK
Zoro #
G903901937
UPC #
821455072929
Country of Origin
China

Description

5-Pack 3 ft. Mini-DisplayPort Male to VGA Male Black Converter that actively converts the digital Mini-Display port signal to an analog VGA signal. With a male connector on each end, it enables you to connect your mini-display port source to a VGA display without the need for additional cables or adapters. Offering resolutions up to 1920 x 1200, this cable provides an easy, high quality solution.

Features
  • Color - Black
  • Kit - 5 piece
  • Length - 91 cm (3 ft.)
  • Type - Adapter Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.