Zoro Homepage

Addon 0231A0A8 Comp 10Gbase-Lr Taa Xcvr

  • Mfr # 0231A0A8-AO

  • Zoro # G3525850


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Network Technology
10GBase-LR
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0231A0A8-AO
Zoro #
G3525850
UPC #
821455599884
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Item
SFP+
Media Type Supported
Optical Fiber
Network Technology
10GBase-LR
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Number of Ports
1
Connector Type
LC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.