This item is Discontinued.

Add-On Addon 0.91M (3Ft) C14 To C15 14Awg 100-250V Power Extension Cable ADD-C142C1514AWG3FT

Addon 0.91M (3Ft) C14 To C15 14Awg 100-250V Power Extension Cable (Discontinued)

  • Mfr # ADD-C142C1514AWG3FT
  • Zoro # G9898168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-C142C1514AWG3FT
Zoro #
G9898168
UPC #
821456028178
Country of Origin
Unknown

Dimensions

Cord Length
3 ft

Details

Item
Power Extension Cord
Max. Amps
15 A
Gauge/Conductor
14
Voltage
230 V AC
Connector End (Wire and Cable)
3-pin IEC 60320 C14 Male, C15 female
Description/Special Features
This is a 3ft IEC C14 to IEC C15 14AWG 15A 100-250V heavy duty power cable. Our power adapters and power cables are 100% tested and compatible with their intended system.
Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.