
Addon 0.91M Rj-45 (Male) To Rj-45 (Male) Cat6 Cable
Mfr # ADD-3FCAT6S-BE
Zoro # G9678675
product price:Â $11.85
/eaKey Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
3 ft
Jacket Color
Blue
Features
Booted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-3FCAT6S-BE
Zoro #
G9678675
UPC #
821456020059
Country of Origin
Unknown
Dimensions
Length - Patch Cord
3 ft
Wire Size
28 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Blue
Features
Booted
Material
Copper, Polyvinyl Chloride (PVC)
Shielding
Yes
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
CM
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Cable Configuration
Straight-through
Connector on First End Details
(1) RJ-45 Network - Male
Boot Color
Clear
Cable Characteristic
Patch Cable
Connector Type on First End
RJ-45 Network - Male
Connector Gender on First End
Male
Device Supported
Network Device
Cable Listing
CM
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.