
Addon 0.91M Rj-45 (Male) To Rj-45 (Male) Snagless Red Utp Patch Cable
Mfr # ADD-3FSLCAT6-RD
Zoro # G9725715
product price:Â $7.75
/ea
Sold in multiples of 2 for $15.50
Key Features
Boot Type - Data cable
Clear Claw, Snagless
Length - Patch Cord
3 ft
Cable Type
Category 6
Wire Size
24 AWG
Shielding
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-3FSLCAT6-RD
Zoro #
G9725715
UPC #
821455884768
Country of Origin
Unknown
Dimensions
Length - Patch Cord
3 ft
Wire Size
24 AWG
Details
Boot Type - Data cable
Clear Claw, Snagless
Cable Type
Category 6
Shielding
No
Item - Data Cable
Network Cable
Material
Polyvinyl Chloride (PVC), Copper
Jacket Material
Polyvinyl Chloride (PVC)
Features
Unshielded Twisted Pair (UTP)
Jacket Color
Red
Jacket Type
CM
Cable Configuration
Straight-through
Connector on First End Details
(1) RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Cable Listing
CM
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Device Supported
Hub, Switch, Network Device, Router, Media Converter, Patch Panel
Connector Type on First End
RJ-45 Network - Male
Connector Gender on Second End
Male
Connector on Second End Details
(1) RJ-45 Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.